• The item cannot be ordered due to missing prices.

Set of troughs 50/2

Article no.: 950197 50/2

Select article variation and quantity

Drawer front height / type Unit price incl. VAT
  • Drawer usable area in G: 36×14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 36×14
Height 25 mm
Width 900 mm
Depth 350 mm
Width in G 36
Depth in G 14
Trough height 25 mm
suitable for drawer front height 50 mm; 75 mm; 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm
suitable from drawer front height ≥ 50 mm
suitable for drawers usable width in G 36
suitable for drawers usable depth in G 14
suitable for drawers usable width 900 mm
suitable for drawers usable depth 350 mm
Material Plastic
Weight 1.31 kg
Type of product Drawer trough

Identification numbers & Classifications

Article number 950197 50/2
EAN / GTIN 4062406573553
Manufacturer number 950197 50/2

Description

Version:

Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.
Dividing material fills a complete drawer 36×14G.

Suitable for:

Drawers 36×14G.

Content:

Troughs 1K No. 951415: 6 pcs. size 6×8/3; 6 pcs. size 6×6/3
Troughs divider plates (10 pcs.) No. 951275: 4 × size B

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart