• The item cannot be ordered due to missing prices.

easyPick small parts storage bins set 75/1

Article no.: 950195 75/1

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series easyPick
    Container height 50 mm
    suitable from drawer front height ≥ 75 mm
    suitable for drawers usable width in G 36
    suitable for drawers usable depth in G 14
    suitable for drawers usable width 900 mm
    suitable for drawers usable depth 350 mm
    Weight 2.862 kg
    Type of product Small parts storage bins

    Identification numbers & Classifications

    Article number 950195 75/1
    EAN / GTIN 4062406573195
    Manufacturer number 950195 75/1

    Description

    Version:

    Small parts storage bin, made of plastic.
    Dividing material fills a complete drawer 36×14G.

    Suitable for:

    Drawers 36×14G.

    Content:

    easyPick small parts storage bin No. 951251: 27 pcs. size 4×4/1; 9 pcs. size 2×4/1

    Downloads & documents

    Suitable products

    Spare parts

    From the same series "easyPick" View all

    Direct purchase

    Sign in to your Account

    To shopping cart