• The item cannot be ordered due to missing prices.

Bench seat with shoe rack, free-standing Plastic 1960

Article no.: 949821 1960

Product details

Technical Data

Height 450 mm
Width 2,000 mm
Depth 353 mm
Seat slats profile 60×30 mm
Level adjustment can be performed 10 mm
Number of feet 6
Material of seat slats Plastic with steel core
Material of foot Square section construction
Special paints available no
Weight 20.5 kg
Type of product Seat bench

Identification numbers & Classifications

Article number 949821 1960
EAN / GTIN 4062406082734
Manufacturer number 949821 1960

Description

Version:

Sturdy rectangular hollow-section construction 30×30 mm. Slats of 60×30 mm profile for good comfort when seated. With adjustable pad feet for easy level adjustment (10 mm). Shoe rack with 5 cross struts of square hollow-section.
Light grey plastic seating slats with a steel core.

Colour:

Steel frame, black/grey coating. No special paint finishes available.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart