{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 450 mm | |
Width | 2,000 mm | |
Depth | 353 mm | |
Seat slats profile | 60×30 mm | |
Number of feet | 6 | |
Material of seat slats | rounded hardwood slats, clear varnished | |
Material of foot | Square section construction | |
Special paints available | no | |
Weight | 20.5 kg | |
Type of product | Seat bench |
Article number | 949820 1960 | |
EAN / GTIN | 4062406082703 | |
Manufacturer number | 949820 1960 |