• The item cannot be ordered due to missing prices.

Additional storage shelf, Type: 1000

Article no.: 949514 1000

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 60
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 60 kg
Material galvanised
Width 994 mm
Depth 352 mm
Thickness 30 mm
Storage shelf version straight shelf; straight shelf
Type of product Storage shelf

Identification & Classification

Article number 949514 1000
EAN / GTIN 4062406194529
Manufacturer number 949514 1000
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Cabinets No. 949501949506.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart