• The item cannot be ordered due to missing prices.

Garment locker with rotary catch 2

Article no.: 949051 2
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of compartments Unit price incl. VAT
  • Door opening angle: 225
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.8 mm
    Door opening angle 225 degrees
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height at the front 1,850 mm
    Height at the rear 2,000 mm
    Width 600 mm
    Depth 500 mm
    usable height of each clothing compartment 1,240 mm
    usable width of each clothing compartment 240 mm
    usable depth of each clothing compartment 475 mm
    usable height of each hat compartment with sloping roof 420 mm - 480 mm
    usable width of each hat compartment (integral helmet) 240 mm - 280 mm
    usable depth of each hat compartment 250 mm
    Shelf width 295 mm
    Storage shelf depth 250 mm
    Number of compartments 2
    Number of fixed shelves 1
    Number of clothes rails 1
    suitable for integral helmets yes
    for padlock yes
    for padlock with shackle ⌀ up to 6 mm
    Cabinet fronts Plain sheet metal swing door
    Support cabinet version Base with base fascia
    Sloping roof yes
    Ventilation slots in the back wall no
    Ventilation slots in the door no
    Base fascia removable yes
    Special paints available yes
    Nameplate yes
    Weight 49.8 kg
    Lock version Rotary catch
    Standard DIN 4547
    Type of product Locker

    Identification numbers & Classifications

    Article number 949051 2
    EAN / GTIN 4062406073176
    Manufacturer number 949051 2

    Description

    Version:

    Doors with resilient stops. The body has a sloping top, plastic slides for the shelf assembly and a removable plinth panel at the front. One storage shelf with 2 clothes hooks per compartment. The special construction enables storage of integral helmets, despite a unit width of only 300 mm (design registration applied for).
    With rotary catch; up to size 40 can be locked with padlock (not included).

    Standard:

    DIN 4547

    Colour:

    Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

    Note:

    • Lockers are supplied fully assembled.
    • For padlocks for the rotary catch see catalogue volume 2 Hand tools and Metrology No. 085822085890, and also DOM padlock No. 085812; 085814. No. 085816 size 45.
    • Suitable for locking systems.

    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart