• The item cannot be ordered due to missing prices.

Office Station complete, swing door with printer flap, 3 drawers, 2×30×28G, Type: DE

Article no.: 948800 DE
DE
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,200 mm
Width 1,500 mm
Depth 700 mm
Drawer usable width 650 mm
Drawer usable depth 600 mm
Plug type, input F
Nominal voltage 250 V
Weight 342 kg
Type of product Office station

Identification numbers & Classifications

Article number 948800 DE
EAN / GTIN 4062406135515
Manufacturer number 948800 DE

Description

Version:

Contact point close to production for information, checking and documenting.
Top extension cabinet with lockable plastic roller shutter and the following equipment:
  • Integral lighting with LED technology.
  • On/off switch for the lighting.
  • 5 type F plug sockets.
  • 2 storage shelves, height-adjustable at 25 mm intervals. Usable width 1400 mm, usable depth 300 mm.
  • Pull-out worktop (melamine-coated wood) with raised edge at the back, and locking in the pulled-out position. Thickness 29 mm. Pull-out 150 mm.
  • Integral cable duct and cable slots.
  • Connection cable 7 m long.
  • Fan with filter.

Sub-frame with computer housing with lockable swing door with printer flap. Swing-door cabinet with pull-out shelf, usable width 580 mm, usable depth 480 mm. 3-way multiple socket outlet, 250 V / 16 A with ON/OFF switch, within the swing-door cabinet.
Sub-frame for tool cabinet with 100% full extension drawers (75 kg load capacity).

Colour:

Body RAL 7035 light grey, drawers, doors RAL 7016, anthracite powder-coated.

Note:

Plastic roller shutter, colour not configurable.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart