• The item cannot be ordered due to missing prices.

TFT monitor housing 1

Article no.: 948401 1
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • IP Index of Protection: IP 41

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
IP Index of Protection IP 41
Height 600 mm
Width 750 mm
Depth bottom 275 mm
Depth top 200 mm
Monitor housing usable height 460 mm
Monitor housing usable width 690 mm
Monitor housing usable depth bottom 230 mm
Monitor housing usable depth top 150 mm
Weight 21 kg
Type of product Monitor housing

Identification numbers & Classifications

Article number 948401 1
EAN / GTIN 4062406074630
Manufacturer number 948401 1

Description

Version:

TFT monitor housing for flat screens, lockable, with fixed storage shelf. Self-supporting steplessly adjustable lift door with polycarbonate window.

Function:

IP41: Protected against water falling vertically and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Colour:

Body RAL 7035 light grey, lift doors RAL 7016 anthracite powder-coated.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart