• The item cannot be ordered due to missing prices.

Computer workstation, Type: DK

Article no.: 948251 DK
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Door opening angle: 250
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 250 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,620 mm
Width 1,000 mm
Depth 700 mm
Width in G 40
Depth in G 28
Monitor housing usable height 460 mm
Monitor housing usable width 690 mm
Monitor housing usable depth 230 mm
Support cabinet usable height 645 mm
Support cabinet usable width left 700 mm
Support cabinet usable width right 223 mm
Plug type, input K
Nominal voltage 250 V
On/Off switch yes
Weight 120 kg
Power supply Mains operated
Type of product Computer workstation

Identification numbers & Classifications

Article number 948251 DK
EAN / GTIN 4062406074449
Manufacturer number 948251 DK

Description

Version:

Computer cabinet with separately lockable double-leaf door with polycarbonate window or with printer flap. Fitted with partition for the tower compartment with galvanised storage shelf, pull-out shelf (load capacity 45 kg) with strain relief. Keyboard drawer with recessed and removable storage tray, palm rest made from bamboo and strain relief. Locking with a common key. Cable pass-through on the rear of the housing. Storage shelf made of bamboo.
With space-saving TFT monitor housing for flat screens, lockable, with storage compartment for cables. Self-supporting steplessly adjustable lift door with polycarbonate window.

Colour:

Body and keyboard drawer RAL 7035 light grey, doors, drawer front and pull-out shelf RAL 7016 anthracite powder-coated.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart