• The item cannot be ordered due to missing prices.

Cover for Power Station 1

Article no.: 948047 1
New product
1
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 602 mm
Depth 215 mm
Installation height 320 mm - 355 mm
Weight 4 kg
Type of product Cover

Identification numbers & Classifications

Article number 948047 1
EAN / GTIN 4067263139768
Manufacturer number 948047 1

Description

Version:

Cover for the rear of the computer desk. Power Station No. 957650 size 1500 can be stowed under the cover to protect it from external influences. With 2 plastic safety catches to prevent unhooking.

Suitable for:

Computer desk No. 948040, 948042.

Colour:

RAL 7035 light grey powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart