• The item cannot be ordered due to missing prices.

Swing doors set 1000 mm

Article no.: 946620 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height including frame (mm) Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height including frame 1,000 mm
    clear height 900 mm
    Bay width in units 78 units
    Frame depth 50 mm
    Application range Drawer/shelf combination unit
    Type of product Swing door

    Identification numbers & Classifications

    Article number 946620 1000
    EAN / GTIN 4045197176813
    Manufacturer number 946620 1000

    Description

    Version:

    Doors are reinforced on the inside, lockable by slide handle with a cylinder lock. The front fittings kit consists of 2 swing doors, 2 side rails, and 2 stop strips. The bays behind the swing doors can be fitted with storage shelves, drawers and pull-out shelves.

    Colour:

    Frame RAL 7035 light grey,
    doors RAL 5005 signal blue, powder-coated.

    Note:

    The doors are also available in intermediate heights. Prices on request.

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart