• The item cannot be ordered due to missing prices.

Roller shutter 2500 mm

Article no.: 946560 2500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Overall height including roller shutter housing 2,800 mm
Bay width in units 54 units
Guide rails depth 50 mm
suitable for column frame height 2,500 mm
Material of roller shutter Plastic
Type of product Roller shutter

Identification numbers & Classifications

Article number 946560 2500
EAN / GTIN 4045197726568

Description

Version:

Roller shutter of light grey plastic lamellae, lockable with a cylinder lock. The roller shutter operating housing is located at the top, and the roller shutter is guided by the lateral guides as it is drawn down in front of the shelves.

Colour:

Casing light grey RAL 7035 powder−coated.

Note:

The roller shutters are also available in intermediate heights. Prices on request.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart