• The item cannot be ordered due to missing prices.

Roller shutter 2000 mm

Article no.: 946558 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for column frame height (mm) Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Overall height including roller shutter housing 2,300 mm
Bay width in units 36 units
Guide rails depth 50 mm
suitable for column frame height 2,000 mm
Material of roller shutter Plastic
Type of product Roller shutter

Identification numbers & Classifications

Article number 946558 2000
EAN / GTIN 4045197726520
Manufacturer number 946558 2000

Description

Version:

Roller shutter of light grey plastic lamellae, lockable with a cylinder lock. The roller shutter operating housing is located at the top, and the roller shutter is guided by the lateral guides as it is drawn down in front of the shelves.

Colour:

Casing light grey RAL 7035 powder−coated.

Note:

The roller shutters are also available in intermediate heights. Prices on request.
Direct purchase

Sign in to your Account

To shopping cart