• The item cannot be ordered due to missing prices.

Storage shelf 50 mm

Article no.: 946122 50
Standard configurations usually have faster delivery times.

Select article variation and quantity

Front height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 200
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Shelf load capacity / maximum distributed shelf load (on metal) 200 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 36×27 U
Width 661 mm
Depth 548 mm
Width in units 36 E
Depth in units 27 E
Front height 50 mm
Application range Drawer/shelf combination unit
Storage shelf version fixed shelf; straight shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 946122 50
EAN / GTIN 4045197430311
Manufacturer number 946122 50

Description

Version:

Made of sheet metal with cross-bracing on the underside.
Standard storage shelf / top storage shelf for bolting in. Loading capacity 200 kg.

Colour:

Light grey RAL 7035 powder-coated.

Note:

  • The storage shelf also acts as the locking base in combination with the central locking No. 946405, 946425. It is prepared on site to accept cylinder locks in the lock plate.
  • 25 mm high storage shelves cannot be combined with intermediate bridging rails and end rails.
Direct purchase

Sign in to your Account

To shopping cart