{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Door opening angle | 250 degrees | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,250 mm | |
Width | 1,000 mm | |
Depth | 500 mm | |
Width in G | 40 | |
Depth in G | 20 | |
Usable height | 1,095 mm | |
Plug type, input | F | |
Socket type | F | |
Nominal voltage | 400 V | |
On/Off switch | yes | |
Number of sockets | 24 | |
Number of sockets type F | 24 | |
Weight | 95 kg | |
Power supply | Mains operated | |
Type of product | Battery charging cabinet |
Article number | 944503 1250/DE | |
EAN / GTIN | 4062406073572 | |
Manufacturer number | 944503 1250/DE |