• The item cannot be ordered due to missing prices.

Bamboo worktop approx. 25 mm thick

Article no.: 944055
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Drawer usable width × usable depth in G 78×36 units
Width 1,431 mm
Depth 725 mm
Width in units 78 E
Depth in units 36 E
Thickness 25 mm
Material of cover plate Bamboo
Type of product Cover plate

Identification numbers & Classifications

Article number 944055
Manufacturer number 944055

Description

Suitable for:

Tool cabinets No. 944001; 944101.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart