This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Standard base

Article no.: 944040

Select article variation and quantity

Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 78×36 U
Height 50 mm
Width 1,431 mm
Depth 695 mm
Width in units 78 E
Depth in units 36 E
Removable rear fascia no
Removable front fascia no
Base recess compared to the body, in mm 30 mm
Type of product Fitted base

Identification numbers & Classifications

Article number 944040
Manufacturer number 944040

Description

Version:

Made of sheet metal.
Standard base, 50 mm high, set back 30 mm from the cabinet front.

Suitable for:

Tool cabinets No. 944001 and 944101.

Colour:

Light grey RAL 7035 powder-coated.
Direct purchase

Sign in to your Account

To shopping cart