• The item cannot be ordered due to missing prices.

Shelving cabinet with plain sheet metal swing doors, Height: 1000mm

Article no.: 944003 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 80
  • Cabinet housing internal load capacity: 500
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 80 kg
Cabinet housing internal load capacity 500 kg
Door opening angle 250 degrees
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,000 mm
Width 750 mm
Depth 275 mm
Width in G 30
Depth in G 11
Usable height 845 mm
Number of shelves 4
Cabinet fronts Plain sheet metal swing door
Weight 47 kg
Type of product Racking cupboard

Identification numbers & Classifications

Article number 944003 1000
EAN / GTIN 4062406073381
Manufacturer number 944003 1000

Description

Version:

Equipped shelf cabinet in 30×11G.
Mountings for storage shelves at 25-mm intervals.
Doors reinforced on the inside and can be locked by 2-component Haptoprene slide handle with a cylinder lock.

Fitted with:

Number of storage bins: 12 × No. 963321 size SB6; 12 × No. 963321 size SB5; 12× No. 963321 size SB4

Supplied with:

Cabinet with shelves and open storage bins.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

  • For single open storage bins see No 963321.
  • For individual storage shelves see No. 944061, 944065.

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart