This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Machine auxiliary cabinets with sliding doors 1020

Article no.: 943232 1020
1020

Select article variation and quantity

Model Unit price incl. VAT
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 2×36 units × 36 units depth
Height 1,020 mm
Width 1,430 mm
Depth 780 mm
Width in units both sides 36 E
Depth in units 36 E
Usable height 900 mm
Usable height for drawers 900 mm
Weight 124 kg
Type of product Machine auxiliary cabinet

Identification numbers & Classifications

Article number 943232 1020
EAN / GTIN 4045197282002
Manufacturer number 943232 1020

Description

Version:

With centre pillars for insertion of storage shelves and ball-bearing mounted sliding doors, lockable by slide handle with cylinder lock. With anti-roll lip on 3 sides and ribbed rubber mat. Drawer and pull-out shelf runner mountings at 25 mm intervals on both sides. No anti-tilt device.
780 mm deep. For suitable drawers see No. 943011, 943021. For suitable pull-out shelves see No. 942991, 942996.

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder−coated. Sheet steel storage tray, black, with anti-roll lip (H=20 mm).

Note:

Fitted machine auxiliary cabinets with sliding door for NC tool storage, can be found in Group 97.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart