This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Machine auxiliary cabinet with swing doors equipped 1020

Article no.: 943229 1020
1020

Select article variation and quantity

Model Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 36×36 U
Height 1,020 mm
Width 717 mm
Depth 748 mm
Width in units 36 E
Depth in units 36 E
Usable height 900 mm
Weight 117 kg
Type of product Machine auxiliary cabinet

Identification numbers & Classifications

Article number 943229 1020
EAN / GTIN 4045197609311
Manufacturer number 943229 1020

Description

Version:

With reinforced swing doors, lockable by slide handle with a cylinder lock. With anti-roll lip on 3 sides and ribbed rubber mat. Drawer and pull-out shelf runner mountings in 25 mm intervals on both sides. The cabinet body is equipped with an anti-tilt device.
Fitted with 2 × drawers No. 943021 size 75 (load capacity 75 kg) and 2 × pull-out shelves No. 942991 (load capacity 200 kg).

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder−coated. Sheet steel storage tray, black, with anti-roll lip (H=20 mm).

Suitable products

Direct purchase

Sign in to your Account

To shopping cart