{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hoffmann perforated panel grid interval | 9×9 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 691 mm | |
Usable width | 600 mm | |
Weight | 4.7 kg | |
Type of product | Perforated rear panel |
Article number | 943166 1000 | |
EAN / GTIN | 4062406586294 | |
Manufacturer number | 943166 1000 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |