• The item cannot be ordered due to missing prices.

Upright cabinet, width 30G, 2 self-supporting pull-out frames 6G, 1self-supporting pull-out frame 12G 2000 mm

Article no.: 943115 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Cabinet housing internal load capacity: 1,000
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 37

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cabinet housing internal load capacity 1,000 kg
    Drawer runner extension (partial/full extension) 100 %
    Drawer runner extension Anti-tilt lock
    Hoffmann perforated panel grid interval 9×9 mm
    Height adjustment interval 37 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 2,000 mm
    Width 750 mm
    Depth 700 mm
    Width in G 30
    Depth in G 28
    Vertical pull-out frame usable height 1,691 mm
    Vertical pull-out frame usable depth 600 mm
    Number of pull-out frames 3
    Type of cabinet Base cabinet
    Electronic locking system can be retrofitted yes
    Vertical pull-out frame version cantilevered
    ComfortClose no
    Weight 163 kg
    Type of product Upright cabinet

    Identification numbers & Classifications

    Article number 943115 2000
    EAN / GTIN 4062406586201
    Manufacturer number 943115 2000

    Description

    Version:

    The upright cabinets in 30×28G are fitted with free-standing pull-out frames. Each individual pull-out frame is equipped with a lock so that only one pull-out frame can ever be open at a time. Aluminium handles with labelling strips that can be exchanged and rewritten.
    The pull-out frames have a perforated panel with □ 9×9 mm on a 37 mm grid for mounting tool carriers, storage shelf trays, and perforated tool boards. The upright cabinets are prepared for wall or floor−mounting and must be secured against tilting.
    Lockable with a cylinder lock. All pull-out frames are closed together.
    Vertical pull-out frame usable width 6G pull-out frame 150 mm; vertical pull-out frame usable width 12G pull-out frame 300 mm.
    Load capacity 6G pull-out frame 175 kg; load capacity 12G pull-out frame 350 kg.

    Optional extras:

    The vertical pull-out frames can be equipped with:
    Storage shelf No. 943160, perforated panel No. 943166, inclined shelves No. 943162 and No. 943163, Multifix rail No. 943170.

    Colour:

    Body and pull-out frame body RAL 7035 light grey, front vertical pull-out frames RAL 7016 anthracite powder-coated. Pull-out frame body not configurable, always RAL 7035 light grey.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart