• The item cannot be ordered due to missing prices.

Tool cabinet casing without drawers 900 mm

Article no.: 942801 900
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Usable height of cabinet (mm) Unit price incl. VAT
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer runner extension Anti-tilt lock
Securing aid Punch out
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 27×27 U
Height 1,000 mm
Width 565 mm
Depth 572 mm
Width in units 27 E
Depth in units 27 E
Usable height 900 mm
Usable height for drawers 900 mm
Weight 43 kg
Type of product Tool cabinet body

Identification numbers & Classifications

Article number 942801 900
EAN / GTIN 4045197773715
Manufacturer number 942801 900

Description

Version:

For mounting drawers and doors at 25 mm intervals. Cabinet can be locked centrally. The lock plate with cylinder lock allows conversion to other GARANT locking systems. An anti-tilt device prevents more than one drawer from being opened at one time.

Suitable for:

Drawers No. 942823.

Colour:

Light grey RAL 7035 powder-coated.

Note:

  • When fitting out the cabinet with drawers, check that the sum of the heights of individual drawer fronts corresponds to the usable height for the cabinet.

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart