• The item cannot be ordered due to missing prices.

Large-capacity / heavy-duty cabinet with Plain sheet metal sliding door 800 mm

Article no.: 942765 800
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Cabinet housing internal load capacity: 1,600
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Cabinet housing internal load capacity 1,600
    Height adjustment interval 25
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 800 mm
    Width 2,000 mm
    Depth 700 mm
    Width in G 80
    Depth in G 28
    Usable height 663 mm
    Version for individual configuration
    Type of cabinet Base cabinet
    Cabinet fronts Plain sheet metal sliding door
    Electronic locking system can be retrofitted yes
    ComfortClose no
    Handle positioning top
    Weight 125 kg
    Type of product Large-capacity cabinet

    Identification numbers & Classifications

    Article number 942765 800
    EAN / GTIN 4062406595906
    Manufacturer number 942765 800

    Description

    Version:

    Empty cabinet in 80×28G. Suitable drawers: 36×20G (please order these separately).
    Mountings for shelves at 25 mm intervals. Doors reinforced on the inside and can be locked by 2-component Haptoprene handle with a cylinder lock.

    Colour:

    Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

    Note:

    For storage shelves and accessories for GridLine large-capacity cabinets and heavy-duty cabinets see No. 942530942610 and Group 95.
    Use as a heavy-duty cabinet is only possible in conjunction with heavy load shelf No. 942610.
    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart