• The item cannot be ordered due to missing prices.

Perforated panel for cabinets 40

Article no.: 940710 40

Select article variation and quantity

for cabinet width in G Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Material galvanised
Height 575 mm
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 940710 40
EAN / GTIN 4062406159160
Manufacturer number 940710 40

Description

Version:

With 3-sided galvanised perforated panel of sheet steel with □9×9 mm holes on a 37 mm grid for mounting hooks and holders, together with perforated panel accessories. These can be found in Group 95. Perforated panels can be fitted to modular cabinets in 1000 mm (40G) and 2000 mm (80G) widths. The height is 575 mm, so that up to 3 perforated panels can be fitted one above another in a 2000 mm high cabinet.

Suitable for:

Cabinets No. 940081940103, No. 940111940113 No. 940205940217, No. 940841940849, No. 940905940907.

Note:

Do not bend the perforated panels repeatedly at the perforations.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart