• The item cannot be ordered due to missing prices.

Roller shutter 2000 mm

Article no.: 935685 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for column frame height (mm) Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Overall height including roller shutter housing 2,300 mm
    Guide rails depth 50 mm
    suitable for column frame height 2,000 mm
    Material of roller shutter Plastic
    Type of product Roller shutter

    Identification numbers & Classifications

    Article number 935685 2000
    EAN / GTIN 4062406110420
    Manufacturer number 935685 2000

    Description

    Version:

    Roller shutter of light grey plastic slats, lockable with a cylinder lock. The roller shutter operating housing is located at the top, and the roller shutter is guided by the lateral guides as it is drawn down in front of the shelves.

    Colour:

    Roller shutters always light grey, top-mounted housing RAL 7035 light grey, powder-coated.

    Note:

    The roller shutters are also available in intermediate heights. Prices on request.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart