• The item cannot be ordered due to missing prices.

Sliding doors set, Drawer width 2×36G, Height including frame: 1000mm

Article no.: 935635 1000
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height including frame (mm) Unit price incl. VAT

Availability

  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height including frame 1,000 mm
Usable height 900 mm
Frame depth 80 mm
Application range Drawer/shelf combination unit
Type of product Sliding door

Identification & Classification

Article number 935635 1000
EAN / GTIN 4062406111588
Manufacturer number 935635 1000
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The doors are reinforced on the inside and run on ball bearing guides in rails. Lockable by slide handle with a cylinder lock. The front fittings kit consists of 2 side stops, 2 guide rails, and 2 door leaves. The shelf bays behind the sliding doors can be fitted with storage shelves, drawers, and pull-out shelves (exception: behind sliding doors No. 935640 only storage shelves can be fitted, no drawers or pull-out shelves).

Colour:

Frame RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Downloads & documents

Direct purchase
To shopping cart