• The item cannot be ordered due to missing prices.

Front cover for base frame, Drawers 20G and 24G deep, suitable for racking bay width: 26G

Article no.: 935563 26G
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for racking bay width Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type of product Cover

Identification numbers & Classifications

Article number 935563 26G
EAN / GTIN 4062406110154
Manufacturer number 935563 26G

Description

Version:

If drawers with central locking are fitted in the lower part of the racking, a front cover is required.

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart