• The item cannot be ordered due to missing prices.

Divider 200 mm

Article no.: 935330 200
Standard configurations usually have faster delivery times.

Select article variation and quantity

Divider height (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Partition height 200 mm
    Type of product Storage shelf divider

    Identification numbers & Classifications

    Article number 935330 200
    EAN / GTIN 4062406108281
    Manufacturer number 935330 200

    Description

    Suitable for:

    Slotted storage shelves No. 935111; 935121.

    Colour:

    Light grey RAL 7035, powder-coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart