{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Series | KOMPAKT-L-filebænk; KOMPAKT-H-filebænk | |
Height | 600 mm | |
Width | 430 mm | |
Depth | 630 mm | |
Usable height | 540 mm | |
Drawer front height | 140 mm | |
Drawer usable height | 125 mm | |
Usable height for drawers | 140 mm | |
Door usable height | 380 mm | |
Number of doors | 1 | |
suitable drawer | 933730 | |
suitable storage shelf | 933732; 933734 | |
Type of product | Workbench casing |
Article number | 934830 430/540 | |
Manufacturer number | 934830 430/540 |