• The item cannot be ordered due to missing prices.

Support leg with 2×250 V 660 mm

Article no.: 933703 660
Standard configurations usually have faster delivery times.

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 800 mm
    Width 80 mm
    Depth 660 mm
    clear width 580 mm
    Power supply Mains operated
    suitable for worktop depth 700 mm
    Type of product Power module

    Identification numbers & Classifications

    Article number 933703 660
    EAN / GTIN 4045197678034
    Manufacturer number 933703 660

    Description

    Version:

    Of folded sheet steel, with cross bracing. With 2 threads M10 for optional fitting of height adjustment screws No. 930100 size M10.
    With two light-current sockets (250 V) fully wired and one blind plug for the user to install a quick-release compressed air socket.

    Colour:

    Light grey RAL 7035 powder-coated.

    Note:

    No additional modules can be fitted.
    Direct purchase

    Sign in to your Account

    To shopping cart