• The item cannot be ordered due to missing prices.

Mobile support leg, height adjustable 1

Article no.: 933632 1
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Type 1
    Series KOMBI
    Height adjustment range 650 mm - 900 mm
    Width 80 mm
    Depth 660 mm
    Fixed wheel ⌀ 125 mm
    Castor ⌀ 125 mm
    Load capacity per support leg 150 kg
    Type of product Support leg

    Identification numbers & Classifications

    Article number 933632 1
    EAN / GTIN 4045197727046
    Manufacturer number 933632 1

    Description

    Version:

    Made of folded sheet metal, with cross braces, wheels ⌀ 125 mm with grey solid rubber treadless tyres.
    With fixed wheels.

    Colour:

    Light grey RAL 7035 powder-coated.

    Note:

    For reasons of stability, mobile support legs may only be used in combination with storage shelves No. 933600; 933605, rear panel No. 933610; 933615 or stabilising plate No. 933628.

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart