• The item cannot be ordered due to missing prices.

Auxiliary cabinet with sliding doors with raised edge 1025 mm

Article no.: 932130 1025
1025
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 25
  • Drawer usable area in G: 26×20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Height adjustment interval 25 mm
    Drawer usable area in G 26×20
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 1,025 mm
    Width 1,500 mm
    Depth 700 mm
    Width in G 60
    Depth in G 28
    Usable height 875 mm
    Electronic locking system can be retrofitted yes
    Weight 128 kg
    Type of product Machine auxiliary cabinet

    Identification numbers & Classifications

    Article number 932130 1025
    EAN / GTIN 4062406098612
    Manufacturer number 932130 1025

    Description

    Version:

    Tool auxiliary cabinet 60×28G. With sliding doors, can be locked centrally with a cylinder lock. Drawer runner mountings 26×20G and pull-out shelf runner mountings 26×20G at 25 mm intervals on both sides. No anti-tilt device.
    With anti-roll lip on 3 sides and ribbed rubber mat.

    Optional extras:

    Suitable drawers are listed under No. 930633 and No. 930635, suitable pull-out shelves are listed under No. 930654 and No. 930656.

    Colour:

    Body RAL 7035 light grey, sliding doors RAL 7016 anthracite powder-coated.

    Note:

    Base no. 958080958086 is NOT suitable.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart