• The item cannot be ordered due to missing prices.

Pull-out shelf 75 kg 75

Article no.: 932035 75
75
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 20×20
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 20×20
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 20×20G
Usable width 500 mm
Usable depth 500 mm
Usable width in G 20
Usable depth in G 20
Application range Tool cabinet
Type of product Pull-out shelf

Identification numbers & Classifications

Article number 932035 75
EAN / GTIN 4062406122973
Manufacturer number 932035 75

Description

Version:

Pull-out shelf with 100% full extension 20×20G. Open in front, shell height at sides 46 mm, installation height 75 mm. Without slots to take slotted dividers.

Suitable for:

Auxiliary cabinet 24×28G.

Supplied with:

Pull-out shelves each complete with 1 pair drawer runner rails.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Not suitable for fitting into mobile cabinets.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart