• The item cannot be ordered due to missing prices.

Pull-out shelf 200 kg 75 mm

Article no.: 931186 75
75
Standard configurations usually have faster delivery times.
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 26×24
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 26×24
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 26×24G
Usable width 650 mm
Usable depth 600 mm
Usable width in G 26
Usable depth in G 24
Installation height 75 mm
with individual drawer release system no
Application range Tool cabinet
Weight 13.8 kg
Type of product Pull-out shelf

Identification numbers & Classifications

Article number 931186 75
EAN / GTIN 4062406122966
Manufacturer number 931186 75

Description

Version:

Pull-out shelf with 100% full extension. Open in front, shell height at sides 46 mm, installation height 75 mm. Without slots to take slotted dividers.

Suitable for:

Auxiliary cabinet 30×28G.

Supplied with:

Pull-out shelves each complete with 1 pair drawer runner rails.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Not suitable for fitting into mobile cabinets.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart