• The item cannot be ordered due to missing prices.

Roller cabinet with drawers 75 kg 885/5

Article no.: 930725 885/5
885/5
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Individual drawer release system: One-hand
  • Height adjustment interval: 25

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Drawer/pull-out shelf load capacity 75 kg
    Drawer runner extension (partial/full extension) 100 %
    Drawer runner extension Anti-tilt lock
    Individual drawer release system One-hand
    Height adjustment interval 25 mm
    Drawer usable area in G 36×20
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 885 mm
    Width 1,000 mm
    Depth 600 mm
    Usable height 600 mm
    Usable height for drawers 600 mm
    Drawer body height 700 mm
    Drawer body usable height 600 mm
    Drawer usable width 900 mm
    Drawer usable depth 500 mm
    Drawer usable width in G 36
    Drawer usable depth in G 20
    Number of fixed wheels without parking brake 2
    Number of castors with parking brake 2
    Wheel ⌀ 125 mm
    with anti-roll lip yes
    Number of drawers 5
    Number of pull-out shelves 0
    Number of doors 0
    maximum load capacity 600 kg
    Version wheeled; with drawers
    Electronic locking system can be retrofitted yes
    ComfortClose no
    Casing open at the top no
    Treadless tyres yes
    Weight 131 kg
    Type of product Assembly trolley

    Identification numbers & Classifications

    Article number 930725 885/5
    EAN / GTIN 4062406348762
    Manufacturer number 930725 885/5

    Description

    Version:

    Complete with drawers 36×20G.
    Roller cabinet in 40×24G with 2 each ball-bearing fixed wheels and castors, ⌀ 125 mm, with treadless polyurethane tyres, castors with parking brakes. With raised edge on 4 sides, ribbed rubber mat and 2-component Haptoprene push handles. An anti-tilt device prevents more than one drawer being opened at one time. The casing can be locked centrally with a cylinder lock.
    100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals to take slotted dividers (from drawer front height 75 mm).
    With individual drawer release system prevents the opening of drawers during transport. Absolutely necessary for all roller cabinets.

    Fitted with:

    Drawer front height, mm: 75, 75, 100, 150, 200

    Colour:

    Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart