• The item cannot be ordered due to missing prices.

Pull-out shelf 200 kg, 26×20G, Installation height: 75mm

Article no.: 930656 75
75
Standard configurations usually have faster delivery times.

Select article variation and quantity

Installation height (mm) Unit price incl. VAT

Availability

  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 26×20
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 26×20
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 26×20G
Usable width 650 mm
Usable depth 500 mm
Usable width in G 26
Usable depth in G 20
Installation height 75 mm
with individual drawer release system no
Application range Tool cabinet
Weight 10.75 kg
Type of product Pull-out shelf

Identification & Classification

Article number 930656 75
EAN / GTIN 4062406122928
Manufacturer number 930656 75
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Pull-out shelf with 100% full extension. Open in front, shell height at sides 46 mm, installation height 75 mm. Without slots to take slotted dividers.

Suitable for:

Auxiliary cabinet 30×28G.

Supplied with:

Pull-out shelves each complete with 1 pair drawer runner rails.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Not suitable for fitting into mobile cabinets.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments. For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not make any unauthorised changes or modifications to it.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place articles in the cabinet roughly.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart