• The item cannot be ordered due to missing prices.

Folding installation workbench, Worktop length: 1200mm

Article no.: 929610 1200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Workbench height: 830

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Workbench height 830 mm
Worktop length 1,200 mm
Worktop depth 700 mm
Worktop thickness 30 mm
Safe working load 500 kg
Weight 42 kg
Type of product Folding workbench

Identification numbers & Classifications

Article number 929610 1200
EAN / GTIN 2050002019041
Manufacturer number KT1200 HO

Description

Version:

Sturdy, non-warping marine ply worktop, waterproof glued. Worktop with all-round metal edge protection (shock/splinter-proof). Frame of steel tube with centre brace. Workbench folds away for transport (no loose parts).

Colour:

RAL 7035 light grey powder−coated.
No special paint colours available.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart