• The item cannot be ordered due to missing prices.

Workbench with 3 drawers and 1 swing door 1500 mm

Article no.: 929530 1500
1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 100
  • Workbench/desk load capacity - maximum distributed load (on wood): 700
  • Insert thickness: 40
  • Drawer runner extension (partial/full extension): 90

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.5 mm
    Workbench height 850 mm
    Drawer/pull-out shelf load capacity 100 kg
    Workbench/desk load capacity - maximum distributed load (on wood) 700 kg
    Insert thickness 40 mm
    Drawer runner extension (partial/full extension) 90 %
    Door opening angle 180 degrees
    Height adjustment 20 mm
    Cylinder lock modular barrel
    Colour selection RAL 7035, RAL 7016, RAL 5005
    Height 850 mm
    Worktop length 1,500 mm
    Worktop depth 700 mm
    Worktop thickness 40 mm
    Support cabinet width 1,200 mm
    Support cabinet depth 630 mm
    Drawer usable width 490 mm
    Drawer usable depth 520 mm
    Door height (right) 540 mm
    Number of drawers 3
    Material of worktop Beech marine ply
    Surface worktop clear varnished
    Workbench can be locked centrally yes
    Workbench for installation in a row no – the worktop projection is too large
    Weight 80 kg
    Type of product Workbench

    Identification numbers & Classifications

    Article number 929530 1500
    EAN / GTIN 4062406117795
    Manufacturer number 929530 1500

    Description

    Version:

    • Worktop 40 mm thick, non-warping beech marine ply, finished with clear UV varnish.
    • Frame - welded sheet metal.
    • Drawers of sheet metal with low-friction rollers of Delrin.
    • Sheet metal doors with plastic grips, opening angle 180° and self-closing hinges.
    • Central cylinder lock with 2 keys.

    Fitted with:

    Drawer front height (left) mm: 180; 180; 180
    Door height (right) mm: 540

    Optional extras:

    For suitable storage shelf see No. 929581.

    Colour:

    Body RAL 7035 light grey, fronts anthracite RAL 7016, powder-coated, internal shelves and storage shelves on top galvanized.

    Note:

    Other colours available for fronts: RAL 7035 light grey, RAL 5005 signal blue. No special paint finishes available.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart