• The item cannot be ordered due to missing prices.

Desk mounted panel of sheet steel, Width: 1500mm

Article no.: 928720 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT

Availability

  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 248 mm
Height above the worktop 210 mm
Width 1,500 mm
Depth 120 mm
Punched hole ⌀ in upper edge 6 mm
Number of punched holes in upper edge for insertion of tools such as screwdrivers 8
Material Sheet steel
Colour RAL 7035 light grey powder coated
Type of product Edging strip

Identification & Classification

Article number 928720 1500
EAN / GTIN 4062406117672
Manufacturer number 928720 1500
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Of sheet steel with □ 9×9 mm on a 37 mm grid for mounting hooks and holders. Top edge with 8 pressed holes 6 mm for inserting tools such as screwdrivers.

Suitable for:

All workbenches and worktops in the corresponding length.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Direct purchase
To shopping cart