• The item cannot be ordered due to missing prices.

Top-mounted cabinet 1000

Article no.: 928700 1000
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Hoffmann perforated panel grid interval 9×9 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 481 mm
    Width 920 mm
    Depth 250 mm
    Usable height 410 mm
    Usable width 880 mm
    Usable depth 150 mm
    suitable for type 1000
    Safe working load 140 kg
    Weight 32 kg
    Type of product Add-on cabinet

    Identification numbers & Classifications

    Article number 928700 1000
    EAN / GTIN 4062406117610
    Manufacturer number 928700 1000

    Description

    Version:

    Cabinet body of sheet metal with double rear wall (dust protection). Sheet steel perforated panel with □ 9×9 mm holes at 37 mm pitch. Door swings forward horizontally to open. For attachment between support columns No. 928010.

    Application:

    Also suitable for wall mounting.

    Colour:

    Body RAL 7035 light grey,
    doors RAL 7016 anthracite powder-coated.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart