{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Description | Adapter cable with industrial and Schuko plug | |
Cable length | 2 m | |
Plug type, input | G | |
Plug type output | GST plug-in system | |
Nominal voltage | 250 V | |
Type of current | AC | |
Rated current | 16 A | |
On/Off switch | no | |
Type of product | Mains cable |
Article number |
928640 GB/2
Copy |
|
EAN / GTIN |
4062406117573
Copy |
|
Manufacturer number |
928640 GB/2
Copy |
|
Manufacturer | KÖGL GmbH Betriebseinrichtungen, Industriestraße 2, 89347 BUBESHEIM, Germany, www.koegl.de |