• The item cannot be ordered due to missing prices.

Media module for support columns OUT/ONOFF

Article no.: 928460 OUT/ONOFF
Standard configurations usually have faster delivery times.

Select article variation and quantity

Module type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 480 mm
    Width 55 mm
    Plug type, input GST plug-in system
    Switching capacity 250V / 10A
    On/Off switch yes
    Version Internal dimension 80×38 mm
    Weight 2 kg
    Type of product Power module

    Identification numbers & Classifications

    Article number 928460 OUT/ONOFF
    EAN / GTIN 4062406116422
    Manufacturer number 928460 OUT/ONOFF

    Description

    Version:

    Made of sheet metal. For bolting to the sides of the support columns.
    ON-OFF switch for the lighting unit and cable pass-through.

    Suitable for:

    Support columns No. 928010 (except for size 200), No. 928020, 928075 and No. 928076.

    Colour:

    RAL 7035 light grey powder coated.

    Note:

    Only two sockets can be fitted per individual support column.
    Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart