• The item cannot be ordered due to missing prices.

Tablet holder 1

Article no.: 928280 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Safe working load 0.75 kg
    Weight 0.6 kg
    Type of product Monitor/keyboard bracket

    Identification numbers & Classifications

    Article number 928280 1
    EAN / GTIN 4009729052525
    Manufacturer number 911+3005+000

    Description

    Version:

    Unique tablet bracket for simple insertion and removal of various brands of tablet. For mounting on perforated panels and support columns. The clamping length is between 160 – 300 mm. 10 inch tablets have the option of insertion landscape or portrait.

    Application:

    Tablets of size 7 – 10 inches.

    Suitable for:

    Multimedia swivel arm with multi-function holder No. 928270, 928272, 928290, 928294, 928298.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart