{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 404 mm | |
Depth | 288 mm | |
Installation height | 170 mm | |
Swivel arm reach | 573 mm | |
Inclination adjustable | 25 degrees | |
Number of joints | 2 | |
Safe working load | 10 kg | |
Type of product | Monitor/keyboard bracket |
Article number | 928275 2 | |
EAN / GTIN | 4062406211691 | |
Manufacturer number | 966+0119+003 | |
Manufacturer | Novus Dahle GmbH, Breslauer Straße 34-38, 49808 LINGEN/EMS, Germany, www.novus-dahle.com |