• The item cannot be ordered due to missing prices.

Multimedia swivel arm with multi-function mounting, Number of joints: 1

Article no.: 928270 1
Copy

Select article variation and quantity

Number of joints Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Installation height 170 mm
Swivel arm reach 256 mm
Number of joints 1
Safe working load 10 kg
Type of product Monitor/keyboard bracket

Identification & Classification

Article number 928270 1
Copy
EAN / GTIN 4009729061497
Copy
Manufacturer number 962+0119+003
Copy
Manufacturer Novus Dahle GmbH, Breslauer Straße 34-38, 49808 LINGEN/EMS, Germany, www.novus-dahle.com

Description

Version:

Free-moving adjustable swivel arm of high-quality anodised aluminium, powder-coated sheet steel and plastic. For mounting on perforated panels or support columns. Easy to mount a monitor on it using the QuickRelease attachment with one-hand operation. With cable clips for logical cable arrangement.

Application:

Flat screens with 75/100 standard attachment, up to 24 inches.

Downloads & documents

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
To shopping cart