{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Series | Multifix rail | |
Width | 1,940 mm | |
Usable width | 1,940 mm | |
Installation height | 90 mm | |
Number of magnets | 4 | |
suitable for type | 2000 | |
maximum paper size | up to DIN A0 | |
Type of product | Drawing holder |
Article number | 928211 2000 | |
EAN / GTIN | 4062406113650 | |
Manufacturer number | 928211 2000 |