• The item cannot be ordered due to missing prices.

Viewing window 1500

Article no.: 928090 1500
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 481 mm
    Width 1,420 mm
    Depth 25 mm
    suitable for type 1500
    Material of viewing window Polycarbonate
    Weight 5 kg
    Type of product Viewing window

    Identification numbers & Classifications

    Article number 928090 1500
    EAN / GTIN 4062406113094
    Manufacturer number 928090 1500

    Description

    Version:

    Of polycarbonate, with sheet metal attachment brackets on the left and right. Workstation flooded with light due to the transparent surface.

    Suitable for:

    For bolting between the support columns No. 928010, in materials supply trolley No. 918590 and for divider walls No. 955430 and 955431.

    Colour:

    RAL 7035 light grey powder coated.

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart