• The item cannot be ordered due to missing prices.

Perforated rear panel (pair support columns + 2 perforated panels single-sided), Height 962 mm, suitable for type: 1000

Article no.: 928076 1000
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 50
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 50 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 962 mm
suitable for type 1000
Safe working load 200 kg
Perforated panel version single-sided
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 928076 1000
EAN / GTIN 4062406113056
Manufacturer number 928076 1000

Description

Version:

Pair of support columns of steel hollow section 100×40×2 mm. Insertion slots at 50-mm intervals on the front face, together with threaded sockets on the front face to accept other modules / components. Perforated sheet metal panel between the columns.

Application:

For screwing to worktops of lengths 1000, 1500, and 2000 mm.

Supplied with:

Consisting of 1 pc. pair support columns + 2 pcs. perforated panel on one side. Suitable for mounting support arm brackets.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart