• The item cannot be ordered due to missing prices.

Cross brace, Length: 1000mm

Article no.: 928050 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 60 mm
Length 1,000 mm
Width 1 mm
Depth 100 mm
Application range Support columns
Weight 3 kg
Type of product Bracing

Identification numbers & Classifications

Article number 928050 1000
EAN / GTIN 4062406112554
Manufacturer number 928050 1000

Description

Version:

Sturdy sheet metal design. For screwing into the support columns No. 928010 and No. 928076. Necessary for stability and reinforcement if no perforated tool panels are fitted. The cross brace can be used as a cable duct.

Colour:

RAL 7035 light grey powder coated.

Note:

Suitable only for support columns size 962 and 1362.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart